Beli selangvacuum cleaner di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Selang (Selang Vacuum)
    Mulai

    Rp87.900

    KRISBOW Selang (Selang Vacuum)
    Deskripsi:
    Benefit: High Quality Product
  2. monotaro Hose Pipe Set for Vacuum Cleaner (Selang Penyedot Debu)
    Mulai

    Rp139.900

  3. WAKASA Selang Vacuum
    Mulai

    Rp82.900

    WAKASA Selang Vacuum
    atribut:
    • Application For: MITSUBISHI COLT SS U51 T 120 SS
  4. Panasonic Vacuum Cleaner Hose
    Mulai

    Rp559.900

    Panasonic Vacuum Cleaner Hose
    atribut:
    • Suitable For: MC-G3000P/MC-G230/MC-G220/MC-G3000/MC-G4000
  5. BOSCH Vacuum Hoses for Dust Extractors (Selang Vacuum)
    Mulai

    Rp309.900

    BOSCH Vacuum Hoses for Dust Extractors (Selang Vacuum)
    Deskripsi:
    - Selang untuk ekstraktor debu Bosch.- Adaptor 1 609 390 474 dibutuhkan untuk PAS 850.Cocok untuk:- GAS 12-30 F- GAS 12-50 RF- GAS 12-50 RFH- GAS 14-20 RFB- GAS 1000 RF Professional- PAS 10-20- PAS 11-25- PAS 11-25 F- PAS 12-50 F- PAS 850- PAS 1000- PAS 1000 F
    atribut:
    • Diameter (mm): 35
    • Diameter: 35mm
  6. E-Value Dust Collection Hose Evc- Series
    Mulai

    Rp399.900

    E-Value Dust Collection Hose Evc- Series
    atribut:
    • Type: Dust collection hose
    • Length (m): 2
    • Suitable Model: EVC-200SCL/200PCL
    • Hose Diameter (Φmm): About 35
  7. NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Mulai

    Rp2.499.900

    NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Deskripsi:
    The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
  8. Trilliun Duct Air Hose (Selang Exhaust)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

    Trilliun Duct Air Hose (Selang Exhaust)
    Deskripsi:
    Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.
    atribut:
    • Color: Gray
  9. NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.899.900

    NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)
    Deskripsi:
    The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
  10. KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp969.900

    KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  11. KOBELCO Welding Electrode RB-26 Series
    BARU
    Rating:
    100% of 100
    (8)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  12. iClean Bubuk Pencuci Sayur & Buah
    Mulai

    Rp259.900

    iClean Bubuk Pencuci Sayur & Buah
    Deskripsi:
    Smooth Fragrance Liquid handsoap. Unique formulation designed for fruit & vegertable sanitation
    atribut:
    • Volume (Kg): 1
Daftar Harga selangvacuum cleaner Terbaru October 2026
KRISBOW Selang (Selang Vacuum)Rp87.900
monotaro Hose Pipe Set for Vacuum Cleaner (Selang Penyedot Debu)Rp139.900
NILFISK Vacuum Cleaner Wet & Dry Type for Industrial Use (Penyedot Debu)Rp11.999.900
WAKASA Selang VacuumRp82.900
Panasonic Vacuum Cleaner HoseRp559.900
BOSCH Vacuum Hoses for Dust Extractors (Selang Vacuum)Rp309.900
E-Value Dust Collection Hose Evc- SeriesRp399.900
MultiPro Flexible HoseRp23.900
NILFISK Vacuum Wet and Dry (Penyedot Debu)Rp2.499.900
Trilliun Duct Air Hose (Selang Exhaust)Rp28.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait